
Boat Cover BASS BOAT Angled Transom Inboard Fits 13ft 6in L up to 80in W Red
Mfr # SFATB1380-RED
Zoro # G511554242
product price:Â $782.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 13'6" LENGTH up to 80" WIDTH
Series
Windstorm Elite Sunflair
For Use With
BASS BOAT - Angled Transom Inboard
Material
SUNFLAIR Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SFATB1380-RED
Zoro #
G511554242
UPC #
-
Country of Origin
United States
Details
Application
Fits 13'6" LENGTH up to 80" WIDTH
Series
Windstorm Elite Sunflair
For Use With
BASS BOAT - Angled Transom Inboard
Material
SUNFLAIR Fabric
Item
Boat Cover
Color
Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.