Boat Cover BAY BOAT Rounded Bow, Center Console, Inboard Fits 12ft 6in L up to 70in W Navy

  • Mfr # WSCCBR1270-NVY

  • Zoro # G511572383


product price:  $630.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 12'6" LENGTH up to 70" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSCCBR1270-NVY
Zoro #
G511572383
UPC #
-
Country of Origin
United States

Details

Application
Fits 12'6" LENGTH up to 70" WIDTH
Color
Navy
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard

Description

High Bow Rails up to 24in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.