This item is Discontinued.

This item is Discontinued.
Boat Cover BAY BOAT Rounded Bow, Center Console, TTop, Outboard Fits 21ft 6in L up to 120in W Royal (Discontinued)
Mfr #
SCBCCTT21120B-RYL
Zoro #
G211559448
Country of Origin United States
Category Watercraft Tops, Covers & Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCBCCTT21120B-RYL
- Zoro #
- G211559448
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 21'6" LENGTH up to 120" WIDTH
- For Use With
- BAY BOAT - Rounded Bow, Center Console, T-Top w/ Outboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Royal
- Item
- Boat Cover
- Series
- Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.