
Boat Cover BAY BOAT Rounded Bow Inboard Fits 32ft 6in L up to 120in W Silver
Mfr # SCCCBR32120-SLR
Zoro # G311550123
product price:Â $642.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 32'6" LENGTH up to 120" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCCCBR32120-SLR
Zoro #
G311550123
UPC #
-
Country of Origin
United States
Details
Application
Fits 32'6" LENGTH up to 120" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Color
Silver
Item
Boat Cover
Series
Silvercloud
Description
Center Console, High Bow Rails up to 24in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.