
Boat Cover BAY BOAT Rounded Bow, Low or No Bow Rails Inboard Fits 19ft 6in L up to 96in W Silver
Mfr # SCCCB1996-SLR
Zoro # G311549158
product price:Â $513.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 19'6" LENGTH up to 96" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCCCB1996-SLR
Zoro #
G311549158
UPC #
-
Country of Origin
United States
Details
Application
Fits 19'6" LENGTH up to 96" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails Inboard
Color
Silver
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Item
Boat Cover
Description
Center Console.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.