
Boat Cover BAY BOAT Rounded Bow, Low or No Bow Rails Inboard Fits 21ft 6in L up to 96in W Black
Mfr # WSCCB2196-BLK
Zoro # G511566986
product price:Â $735.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 21'6" LENGTH up to 96" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WSCCB2196-BLK
Zoro #
G511566986
UPC #
-
Country of Origin
United States
Details
Application
Fits 21'6" LENGTH up to 96" WIDTH
Item
Boat Cover
For Use With
BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails Inboard
Color
Black
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Description
Center Console.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.