
Boat Cover BAY BOAT Rounded Bow, Outboard Fits 23ft 6in L up to 120in W Charcoal
Mfr # WSBCCTT23120B-CHL
Zoro # G511571775
product price:Â $1,144.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 23'6" LENGTH up to 120" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, T-Top w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WSBCCTT23120B-CHL
Zoro #
G511571775
UPC #
-
Country of Origin
United States
Details
Application
Fits 23'6" LENGTH up to 120" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, T-Top w/ Outboard
Item
Boat Cover
Color
Charcoal
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Description
Center Console, Ttop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.