This item is Discontinued.

This item is Discontinued.
Boat Cover CUDDY CABIN Inboard Fits 14ft 6in L up to 96in W Charcoal (Discontinued)
Mfr #
WSVCDY1496-CHL
Zoro #
G911571542
Country of Origin United States
Category Watercraft Tops, Covers & Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVCDY1496-CHL
- Zoro #
- G911571542
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 14'6" LENGTH up to 96" WIDTH
- Series
- Windstorm
- For Use With
- CUDDY CABIN Inboard
- Color
- Charcoal
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.