
Boat Cover DAY CRUISER Inboard Fits 17ft 6in L up to 96in W Black
Mfr # SFDAYC1796-BLK
Zoro # G311567305
product price:Â $841.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 17'6" LENGTH up to 96" WIDTH
Series
Windstorm Elite Sunflair
For Use With
DAY CRUISER Inboard
Material
SUNFLAIR Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFDAYC1796-BLK
Zoro #
G311567305
UPC #
-
Country of Origin
United States
Details
Application
Fits 17'6" LENGTH up to 96" WIDTH
Item
Boat Cover
Series
Windstorm Elite Sunflair
For Use With
DAY CRUISER Inboard
Color
Black
Material
SUNFLAIR Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.