
Boat Cover DAY CRUISER Inboard Fits 20ft 6in L up to 96in W Charcoal
Mfr # SFDAYC2096-CHL
Zoro # G311567992
product price:Â $934.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 20'6" LENGTH up to 96" WIDTH
For Use With
DAY CRUISER Inboard
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SFDAYC2096-CHL
Zoro #
G311567992
UPC #
-
Country of Origin
United States
Details
Application
Fits 20'6" LENGTH up to 96" WIDTH
Color
Charcoal
For Use With
DAY CRUISER Inboard
Material
SUNFLAIR Fabric
Item
Boat Cover
Series
Windstorm Elite Sunflair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.