
Boat Cover DAY CRUISER Inboard Fits 24ft 6in L up to 96in W Black
Mfr # WSDAYC2496-BLK
Zoro # G511570921
product price:Â $700.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 24'6" LENGTH up to 96" WIDTH
Series
Windstorm
For Use With
DAY CRUISER Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WSDAYC2496-BLK
Zoro #
G511570921
UPC #
-
Country of Origin
United States
Details
Application
Fits 24'6" LENGTH up to 96" WIDTH
Series
Windstorm
Item
Boat Cover
For Use With
DAY CRUISER Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.