
Boat Cover DAY CRUISER Inboard Fits 30ft 6in L up to 96in W Black
Mfr # SFDAYC3096-BLK
Zoro # G311571272
product price:Â $1,285.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 30'6" LENGTH up to 96" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
DAY CRUISER Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SFDAYC3096-BLK
Zoro #
G311571272
UPC #
-
Country of Origin
United States
Details
Application
Fits 30'6" LENGTH up to 96" WIDTH
Material
SUNFLAIR Fabric
Color
Black
Series
Windstorm Elite Sunflair
For Use With
DAY CRUISER Inboard
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.