
Boat Cover DAY CRUISER, Outboard Fits 32ft 6in L up to 96in W Black
Mfr # SFDAYC3296B-BLK
Zoro # G011571688
product price:Â $1,331.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 32'6" LENGTH up to 96" WIDTH
For Use With
DAY CRUISER w/ Outboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SFDAYC3296B-BLK
Zoro #
G011571688
UPC #
-
Country of Origin
United States
Details
Application
Fits 32'6" LENGTH up to 96" WIDTH
For Use With
DAY CRUISER w/ Outboard
Color
Black
Series
Windstorm Elite Sunflair
Item
Boat Cover
Material
SUNFLAIR Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.