
Boat Cover DAY CRUISER, Outboard Fits 34ft 6in L up to 96in W Red
Mfr # WSDAYC3496B-RED
Zoro # G611574041
product price:Â $817.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 34'6" LENGTH up to 96" WIDTH
Series
Windstorm
For Use With
DAY CRUISER w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WSDAYC3496B-RED
Zoro #
G611574041
UPC #
-
Country of Origin
United States
Details
Application
Fits 34'6" LENGTH up to 96" WIDTH
Item
Boat Cover
Series
Windstorm
For Use With
DAY CRUISER w/ Outboard
Color
Red
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.