
Boat Cover DECK BOAT Low Rails, Outboard Fits 25ft 6in L up to 102in W Black
Mfr # WSDEK25102B-BLK
Zoro # G311563987
product price:Â $770.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 25'6" LENGTH up to 102" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
DECK BOAT - Low Rails w/ Outboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSDEK25102B-BLK
Zoro #
G311563987
UPC #
-
Country of Origin
United States
Details
Application
Fits 25'6" LENGTH up to 102" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Item
Boat Cover
For Use With
DECK BOAT - Low Rails w/ Outboard
Color
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.