
Boat Cover DECK BOAT Low Rails, Outboard Fits 27ft 6in L up to 102in W Khaki
Mfr # SCDEK27102B-KHA
Zoro # G311548274
product price:Â $572.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 27'6" LENGTH up to 102" WIDTH
For Use With
DECK BOAT - Low Rails w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCDEK27102B-KHA
Zoro #
G311548274
UPC #
-
Country of Origin
United States
Details
Application
Fits 27'6" LENGTH up to 102" WIDTH
For Use With
DECK BOAT - Low Rails w/ Outboard
Color
Khaki
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.