
Boat Cover DECK BOAT Low Rails, Outboard Fits 30ft 6in L up to 102in W Khaki
Mfr # WSDEK30102B-KHA
Zoro # G311568166
product price:Â $817.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 30'6" LENGTH up to 102" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
DECK BOAT - Low Rails w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WSDEK30102B-KHA
Zoro #
G311568166
UPC #
-
Country of Origin
United States
Details
Application
Fits 30'6" LENGTH up to 102" WIDTH
Color
Khaki
Series
Windstorm
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
DECK BOAT - Low Rails w/ Outboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.