
Boat Cover DECK BOAT Modified V Inboard Fits 30ft 6in L up to 102in W Khaki
Mfr # SFMVPD30102-KHA
Zoro # G911562472
product price:Â $1,659.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 30'6" LENGTH up to 102" WIDTH
Series
Windstorm Elite Sunflair
For Use With
DECK BOAT - Modified V Inboard
Material
SUNFLAIR Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SFMVPD30102-KHA
Zoro #
G911562472
UPC #
-
Country of Origin
United States
Details
Application
Fits 30'6" LENGTH up to 102" WIDTH
Item
Boat Cover
Series
Windstorm Elite Sunflair
For Use With
DECK BOAT - Modified V Inboard
Material
SUNFLAIR Fabric
Color
Khaki
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.