
Boat Cover DECK BOAT Modified V, Outboard Fits 21ft 6in L up to 102in W Khaki
Mfr # WSMVPD21102B-KHA
Zoro # G911574772
product price:Â $724.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 21'6" LENGTH up to 102" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
DECK BOAT - Modified V w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WSMVPD21102B-KHA
Zoro #
G911574772
UPC #
-
Country of Origin
United States
Details
Application
Fits 21'6" LENGTH up to 102" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Khaki
Series
Windstorm
Item
Boat Cover
For Use With
DECK BOAT - Modified V w/ Outboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.