
Boat Cover INFLATABLE Blunt Nose, Outboard Fits 21ft 6in L up to 111in W Red
Mfr # SFINFB21111B-RED
Zoro # G011574054
product price:Â $1,156.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 21'6" LENGTH up to 111" WIDTH
Material
SUNFLAIR Fabric
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Series
Windstorm Elite Sunflair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SFINFB21111B-RED
Zoro #
G011574054
UPC #
-
Country of Origin
United States
Details
Application
Fits 21'6" LENGTH up to 111" WIDTH
Item
Boat Cover
Material
SUNFLAIR Fabric
Color
Red
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Series
Windstorm Elite Sunflair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.