
Boat Cover INFLATABLE Blunt Nose, Outboard Fits 7ft 6in L up to 60in W Navy
Mfr # SFINFB0760B-NVY
Zoro # G211572577
product price:Â $583.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 7'6" LENGTH up to 60" WIDTH
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SFINFB0760B-NVY
Zoro #
G211572577
UPC #
-
Country of Origin
United States
Details
Application
Fits 7'6" LENGTH up to 60" WIDTH
Color
Navy
Item
Boat Cover
For Use With
INFLATABLE - Blunt Nose w/ Outboard
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.