
Boat Cover INFLATABLE Center Console, Outboard Fits 13ft 6in L up to 74in W Navy
Mfr # SFINFCC1374B-NVY
Zoro # G211561106
product price:Â $841.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 13'6" LENGTH up to 74" WIDTH
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
For Use With
INFLATABLE - Center Console w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SFINFCC1374B-NVY
Zoro #
G211561106
UPC #
-
Country of Origin
United States
Details
Application
Fits 13'6" LENGTH up to 74" WIDTH
Series
Windstorm Elite Sunflair
Item
Boat Cover
Material
SUNFLAIR Fabric
For Use With
INFLATABLE - Center Console w/ Outboard
Color
Navy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.