Boat Cover INFLATABLE, Outboard Fits 15ft 6in L up to 76in W Navy

  • Mfr # SFINF1576B-NVY

  • Zoro # G911571054


product price:  $782.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 15'6" LENGTH up to 76" WIDTH
Material
SUNFLAIR Fabric
For Use With
INFLATABLE w/ Outboard
Series
Windstorm Elite Sunflair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SFINF1576B-NVY
Zoro #
G911571054
UPC #
-
Country of Origin
United States

Details

Application
Fits 15'6" LENGTH up to 76" WIDTH
Color
Navy
Material
SUNFLAIR Fabric
For Use With
INFLATABLE w/ Outboard
Item
Boat Cover
Series
Windstorm Elite Sunflair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.