
Boat Cover INFLATABLE, Outboard Fits 18ft 6in L up to 100in W Burgundy
Mfr # SCINF18100B-BRG
Zoro # G311536080
product price:Â $373.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 18'6" LENGTH up to 100" WIDTH
For Use With
INFLATABLE w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCINF18100B-BRG
Zoro #
G311536080
UPC #
-
Country of Origin
United States
Details
Application
Fits 18'6" LENGTH up to 100" WIDTH
For Use With
INFLATABLE w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Burgundy
Series
Silvercloud
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.