
Boat Cover JET BOAT Inboard Fits 16ft 6in L up to 85in W Navy
Mfr # SFJET1685-NVY
Zoro # G311571425
product price:Â $887.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 85" WIDTH
Color
Navy
For Use With
JET BOAT Inboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SFJET1685-NVY
Zoro #
G311571425
UPC #
-
Country of Origin
United States
Details
Application
Fits 16'6" LENGTH up to 85" WIDTH
Item
Boat Cover
Color
Navy
For Use With
JET BOAT Inboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.