
Boat Cover JET BOAT, Outboard Fits 16ft 6in L up to 85in W Charcoal
Mfr # SCJET1685B-CHL
Zoro # G511535456
product price:Â $397.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 85" WIDTH
Color
Charcoal
For Use With
JET BOAT w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCJET1685B-CHL
Zoro #
G511535456
UPC #
-
Country of Origin
United States
Details
Application
Fits 16'6" LENGTH up to 85" WIDTH
Color
Charcoal
For Use With
JET BOAT w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.