
Boat Cover JON BOAT Open, Outboard Fits 14ft 6in L up to 72in W Navy
Mfr # WSOJB1472B-NVY
Zoro # G511568232
product price:Â $525.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 14'6" LENGTH up to 72" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
JON BOAT - Open w/ Outboard
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WSOJB1472B-NVY
Zoro #
G511568232
UPC #
-
Country of Origin
United States
Details
Application
Fits 14'6" LENGTH up to 72" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
JON BOAT - Open w/ Outboard
Color
Navy
Item
Boat Cover
Series
Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.