
Boat Cover SKI BOAT Tournament Inboard 22ft 6in L 96in W Khaki
Mfr # SFTURSK2296-KHA
Zoro # G111978738
product price:Â $934.99
/ea
Free Shipping & Returns
Key Features
Application
22 ft 6 in length 96 in width
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
For Use With
SKI BOAT - Tournament Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SFTURSK2296-KHA
Zoro #
G111978738
UPC #
-
Country of Origin
United States
Details
Application
22 ft 6 in length 96 in width
Series
Windstorm Elite Sunflair
Item
Boat Cover
Color
Khaki
Material
Sunflair Fabric
For Use With
SKI BOAT - Tournament Inboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.