
Boat Cover V HULL FISHING Center Console, Poling Platform w/ Outboard 14ft 6in L 96in W Navy
Mfr # SFVCCP1496B-NVY
Zoro # G911978747
product price:Â $1,144.99
/ea
Free Shipping & Returns
Key Features
Application
14 ft 6 in length 96 in width
Series
Windstorm Elite Sunflair
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Material
Sunflair Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SFVCCP1496B-NVY
Zoro #
G911978747
UPC #
-
Country of Origin
United States
Details
Application
14 ft 6 in length 96 in width
Series
Windstorm Elite Sunflair
Item
Boat Cover
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Material
Sunflair Fabric
Color
Navy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.