
Boat Cover V HULL RUNABOUT Low or No Bow Rails w/ Outboard 14ft 6in L 74in W Khaki
Mfr # SFVR1474B-KHA
Zoro # G911977467
product price:Â $654.99
/ea
Free Shipping & Returns
Key Features
Application
14 ft 6 in length 74 in width
For Use With
V HULL RUNABOUT - Low or No Bow Rails w/ Outboard
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SFVR1474B-KHA
Zoro #
G911977467
UPC #
-
Country of Origin
United States
Details
Application
14 ft 6 in length 74 in width
Color
Khaki
For Use With
V HULL RUNABOUT - Low or No Bow Rails w/ Outboard
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.