
Boat Cover V HULL RUNABOUT Ski Tower Inboard 23ft 6in L 102in W Red
Mfr # SFVSKT23102-RED
Zoro # G511981802
product price:Â $1,191.99
/ea
Free Shipping & Returns
Key Features
Application
23 ft 6 in length 102 in width
For Use With
V HULL RUNABOUT - Ski Tower Inboard
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SFVSKT23102-RED
Zoro #
G511981802
UPC #
-
Country of Origin
United States
Details
Application
23 ft 6 in length 102 in width
For Use With
V HULL RUNABOUT - Ski Tower Inboard
Item
Boat Cover
Series
Windstorm Elite Sunflair
Color
Red
Material
Sunflair Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.