GOLDLINE Series, Truck Camper Cover, Tan Color, Fits 8-10ft Long RV
Mfr # GLRVTC0810T
Zoro # G410936392
product price:Â $823.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Width
104
Material
Fabric
Length
168
Length (In.)
Fits 8-10ft Long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GLRVTC0810T
Zoro #
G410936392
UPC #
692089100957
Country of Origin
China
Dimensions
Width
104
Length
168
Length (In.)
Fits 8-10ft Long
RV Length
Fits 8-10ft Long
Details
Color
Tan
Material
Fabric
Series
GOLDLINE
RV Style
Truck Camper
Description
Goldline RV covers now come with Endurance Roof Straps. This innovative feature prolongs the life of the roof by supporting the weight of the sidewalls. Our Marinex marine grade fabric is a heavy duty, true loom-woven Polyester, constructed of 600 denier filament polyester yarn. It is coated with Durapel UV inhibitor and Anti-Microbial finish to make it UV and mildew resistant. The result is an incredibly strong yet breathable product that will provide protection for your RV for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.