This item is Discontinued.

This item is Discontinued.
Silvercloud Boat Cover SKI BOAT Tournament w/Tower Inboard 22' 6in. L 102in. W Black (Discontinued)
Mfr #
SCTURSKT22102-BLK
Zoro #
G512437315
Country of Origin United States
Category Watercraft Tops, Covers & Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCTURSKT22102-BLK
- Zoro #
- G512437315
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 22'6" LENGTH 102" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Item
- Boat Cover
- Series
- Silvercloud
- Color
- Black
- For Use With
- SKI BOAT - Tournament w/Tower Inboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.