
Silvercloud Boat Cover V HULL Fshng Sde Console, Narrow Series w/Outboard 16' 6in. L 92in. W Silver
Mfr # SCVFSC1692B-SLR
Zoro # G812441098
product price:Â $322.99
/ea
Free Shipping & Returns
Key Features
Application
16'6" LENGTH 92" WIDTH
For Use With
V HULL FISHING - SIde Console, Narrow Series w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCVFSC1692B-SLR
Zoro #
G812441098
UPC #
-
Country of Origin
United States
Details
Application
16'6" LENGTH 92" WIDTH
Item
Boat Cover
For Use With
V HULL FISHING - SIde Console, Narrow Series w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Color
Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.