Windstorm Boat Cover PONTOON Rails Inboard 22' 6in. L 102in. W Navy

  • Mfr # WSPONBP22102-NVY

  • Zoro # G411238297


product price:  $856.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
22'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
102"
For Use With
PONTOON - Rails Inboard
Series
Windstorm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSPONBP22102-NVY
Zoro #
G411238297
UPC #
692089126780
Country of Origin
China

Dimensions

Length
22'6"
Width
102"

Details

Color
Navy
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PONTOON - Rails Inboard
Series
Windstorm
Item
Boat Cover

Description

WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.