
Windstorm Boat Cover SKI BOAT Low Profile Windshield w/Outboard 28' 6in. L 102in. W Green
Mfr # WSSK28102B-HTR
Zoro # G412437392
product price:Â $569.99
/ea
Free Shipping & Returns
Key Features
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Series
Windstorm
Width
102"
Length
28'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WSSK28102B-HTR
Zoro #
G412437392
UPC #
-
Country of Origin
United States
Dimensions
Width
102"
Length
28'6"
Details
Item
Boat Cover
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Series
Windstorm
Color
Green
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.