
Windstorm Boat Cover V HULL Fshng Cntr Console, Poling Platform w/Outboard 21' 6in. L 96in. W Navy
Mfr # WSVCCP2196B-NVY
Zoro # G012439116
product price:Â $759.99
/ea
Free Shipping & Returns
Key Features
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Length
21'6"
Width
96"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WSVCCP2196B-NVY
Zoro #
G012439116
UPC #
-
Country of Origin
United States
Dimensions
Length
21'6"
Width
96"
Details
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Item
Boat Cover
Color
Navy
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.