
Windstorm Boat Cover V HULL Fshng Cntr Console, Poling Platform w/Outboard 23' 6in. L 96in. W Red
Mfr # WSVCCP2396B-RED
Zoro # G612440048
product price:Â $759.99
/ea
Free Shipping & Returns
Key Features
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Series
Windstorm
Width
96"
Length
23'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WSVCCP2396B-RED
Zoro #
G612440048
UPC #
-
Country of Origin
United States
Dimensions
Width
96"
Length
23'6"
Details
Item
Boat Cover
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.