Solid Sheet Steel Pallet Rack Decking Die Shelf, 48"D x 34"W, PR
- Mfr # M25DS-4834-LD
- Zoro # G8065219
product price:Â
$
309.99
/pr
Key Features
Load Capacity
2500 lb.
Material
Steel
Depth
48"
Width
34 in
Height
7 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M25DS-4834-LD
- Zoro #
- G8065219
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2500 lb.
- Material
- Steel
- Item
- Die Shelves
Dimensions
- Depth
- 48"
- Width
- 34 in
- Height
- 7 ft.
Description
1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.