Solid Sheet Steel Pallet Rack Decking Die Shelf, 48"D x 46"W, PR

  • Mfr # M25DS-4846-LD
  • Zoro # G8065255
product price: 
$
282.99
/pr
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2500 lb.
Material
Steel
Height
7 ft.
Depth
48"
Width
46 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M25DS-4846-LD
Zoro #
G8065255
UPC #
07440042283246
Country of Origin
United States
Load Capacity
2500 lb.
Material
Steel
Item
Die Shelves

Dimensions

Height
7 ft.
Depth
48"
Width
46 in

Description

1 Pair

Ratings & reviews