This item is Discontinued.

Ego POWER+ 56 V Battery Powered Leaf Blower, 600 cfm, 145 mph, Bare Tool, 80 db(A) LB6000

POWER+ 56 V Battery Powered Leaf Blower, 600 cfm, 145 mph, Bare Tool, 80 db(A) (Discontinued)

  • Mfr # LB6000
  • Zoro # G6616045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB6000
Zoro #
G6616045
UPC #
-
Country of Origin
China

Details

Maximum Air Flow
600 cfm
Maximum Air Speed
145 mph
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Sound Level
80 db(A)
Charge Time
30 min to 1 hr
Power Source
Battery Powered
Blower Type
Backpack
Item
Leaf Blower
Fuel Type
Battery
Speed Control
Variable
Fuel Tank Capacity
Not Gas Powered
Battery Voltage
56 V
Compliance
cUL Listed
Includes
Bare Tool
Vacuum Function
No
Blowers and Vacuums Air Flow Range
501 to 600 cfm
Number of Wheels
0
Blowers and Vacuums Air Speed Range
125 to 150 mph
Battery Amperage
2.0/2.5/4.0/5.0/7.5Ah
Run Time
45 min
Standards
cUL Listed
Cordless Tool Battery Type
Li-Ion
Battery Model Number
BA1120, BA1400, BA2240, BA2800, BA4200
Speed Settings
Variable
Tool Series
POWER+ Series
Charger Model Number
CH2100; CH5500
Battery Platform
POWER+
Throttle Location
Tube
Function
Blower
Tool Weight
12.5 lbs
Number of Batteries to Operate
1
Minimum Air Flow
260 cfm
Motor Type
Brushless

Description

Battery-Powered Backpack Leaf Blower, Power Source Cordless, Battery Platform POWER+, Maximum Air Flow 600 cfm, Maximum Air Speed 145 mph, Sound Level 80 dBA, Function Blower, Number of Speeds Not Applicable, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 12.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.