This item is Discontinued.

Ego POWER+ 56 V Battery Powered Leaf Blower Kit, 600 cfm, 145 mph, Battery Included, 80 db(A) LB6003

This item is Discontinued.

Ego

POWER+ 56 V Battery Powered Leaf Blower Kit, 600 cfm, 145 mph, Battery Included, 80 db(A) (Discontinued)

Mfr # LB6003
Zoro # G8637585
UPC # 692042011016
Country of Origin China
Category Leaf Blowers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LB6003
Zoro #
G8637585
UPC #
692042011016
Country of Origin
China

Details

Maximum Air Flow
600 cfm
Maximum Air Speed
145 mph
Voltage
56 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
7.5 Ah
Sound Level
80 db(A)
Charge Time
1 hr
Power Source
Battery Powered
Blower Type
Backpack
Item
Leaf Blower Kit
Fuel Type
Battery
Blowers and Vacuums Air Speed Range
125 to 150 mph
Cordless Tool Battery Type
Li-Ion
Number of Wheels
0
Vacuum Function
No
Run Time
2 hr
Blowers and Vacuums Air Flow Range
501 to 600 cfm
Tool Weight
12.5 lbs
Charger Replacement
38ZE12, 38ZE14
Compliance
cUL Listed
Battery Amperage
7.5Ah
Includes
CH2100; CH5500
Speed Control
Variable
Included Charger
38ZE12
Standards
cUL Listed
Battery Voltage
56 V
Tool Series
POWER+ Series
Charger Model Number
CH2100; CH5500
Minimum Air Flow
260 cfm
Function
Blower
Number of Chargers Included
1
Battery Platform
POWER+
Throttle Location
Tube
Battery Model Number
BA1120, BA1400, BA2240, BA2800, BA4200
Speed Settings
Variable
Number of Batteries Included
1
Motor Type
Brushless
Number of Batteries to Operate
1

Description

Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform POWER+, Maximum Air Flow 600 cfm, Maximum Air Speed 145 mph, Sound Level 80 dBA, Function Blower, Number of Speeds Not Applicable, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 7.5 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 12.5 lb, Blower Type Backpack

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.