Shop EGS ELECTRICAL GROUP
See all product information
Create Account
3/4 in Explosion-Proof Universal Outlet Box
- Mfr # GRJS75
- Zoro # G723397545
product price:Â
$
47.95
/ea
Key Features
Hub Size
3/4 in
Material
Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron
Capacity
7.3 Cubic
Series
GRJS
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRJS75
- Zoro #
- G723397545
- UPC #
- 781381440905
- Country of Origin
- Mexico
Dimensions
- Hub Size
- 3/4 in
Details
- Material
- Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron
- Capacity
- 7.3 Cubic
- Series
- GRJS
- Standards
- UL
- Box Shape
- Round
Description
3/4 in Tapered Hub, 3-Plug, 2.56 in Cover Opening, Externally Threaded Cover, Epoxy Powder Coated Copper-Free Aluminum Cover, Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Round, Explosionproof Conduit Outlet Box with Cover
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.