Action Eight Ball Mafia 2 Butts & 2 Shafts Cue Case
- Mfr # EBMC22J
- Zoro # G924179667
product price:Â
$
225.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EBMC22J
- Zoro #
- G924179667
- UPC #
- -
- Country of Origin
- China
Description
We offer a diverse variety of cues for every skill level and budget. We are also happy to offer break cues, break/jumps, and snooker cues. We want to ensure that we have everything you are looking for and satisfy your requirements. Specifications Size: 2 butts and 2 shafts. Type: Hard. Shape: Oval. Material: Vinyl. Color / Design Description: Blue vinyl with white and black eight ball skull octopus design. Top Closure: Zipper. Number of Pockets: 2. Longest Pocket Length: 14 in withjump butt holder. Total Length: 33 in. Longest Shaft: 31 in. Top Carrying Handle: Yes. Shoulder Strap: Yes - adjustable. Weight: 3.6 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.