Shop EIGHT BALL MAFIA CUES
Create Account
EBM14 19.0 Eight Ball Mafia Pool Cue
- Mfr # EBM14 19.0
- Zoro # G424190414
product price:Â
$
267.99
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
- EBM14 19.0
- Zoro #
- G424190414
- UPC #
- -
- Country of Origin
- China
Description
Features Ferrule - 5/8 in. Fiber ferrule. Shaft - 29 in. hard rock maple, 10 - 12 in. pro taper, brass insert. Collar - Stainless Steel with a thin black composite. Joint - Piloted stainless steel 5/16 18 pin. Forearm - Grey and black skull with purple roses and butterflies. Wrap - Black Irish linen. Sleeve - Grey and black skull with purple roses and butterflies. Butt Plate - Black composite with silver Action logo. Bumper - Black rubber. Size - 13 mm.. Item Weight - 19 oz..