Shop EIGHT OCLOCK
See all product information
Coffee, Colombian, K-Cup, Coffee, 0.88 lbs, 24 PK
Mfr # 6407
Zoro # G402683679
product price:Â $22.39
/pk 24, $0.93/eaKey Features
Net Weight
0.88 lbs
Coffee Roast/Tea Type
Medium
Beverage Format
Coffee
Size
Single Serving
For Use With
Keurig® K-Cup® System
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6407
Zoro #
G402683679
UPC #
099555064070
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
0.88 lbs
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Beverage Flavor
Colombian
Beverage Format
Coffee
For Use With
Keurig® K-Cup® System
Caffeine Type
Caffeinated
Product Type
Coffee
Sub-Brand
Eight O'Clock
Package Weight
0.33 oz
Description
Coffee, Net Weight 7.92 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.33 oz, Sub-Brand Eight O'Clock, Beverage Flavor Colombian, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.