1 1/2"W x 48"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams
- Mfr # BMSTRF02X48TRBL
- Zoro # G405054186
product price:
$
17.19
/ea
Key Features
Width
1 1/2"
Length
48"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSTRF02X48TRBL
- Zoro #
- G405054186
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 1/2"
- Length
- 48"
Description
Flex beam straps add an old-world feel to ceiling beams with their realistic iron look. Enhancing the charm of traditional installation, our flex straps offer the illusion of real, heavy timber beams when used. Made of flexible material, the straps are easy to attach with adhesive and nails. Sold in either 1-1/2" or 3” wide straps to accommodate any beam’s dimensions. Complete your faux wood beam installation with beautiful, authentic looking faux iron straps that make for an easy DIY project.
- Realistic iron look
- Made of flexible material for quick installation
- Easily attaches to beams with adhesive and nails
- Lightweight design for easy handling
- Faux bolts to mimic the look of a structural strap
- Sold in either 1 1/2" or 3" wide flexible strap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.