Shop EKENA MILLWORK
See all product information
Create Account
12-in. W x 59-in. H Mid-America Vinyl, Standard Size Three Board Spaced Shutters, 078 - Wineberry, PR
Mfr # 00031259078
Zoro # G509188008
product price:Â
$
89.69
/pr
Key Features
Width
12"
Height
59"
Color
Wineberry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00031259078
- Zoro #
- G509188008
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12"
- Height
- 59"
Details
- Color
- Wineberry
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.