
12" x 9' Endura-Aluminum Column, Round Shaft (Load-Bearing 37,000 lbs), Non-Tapered, FLuted
Mfr # EA1209ANFSATUTU
Zoro # G005058225
product price:Â $591.99
/eaKey Features
Size (Width)
12"
Size (Width x Height)
12" x 9'
Size (Height)
9'
Style
Load-Bearing Installation
Finish
Gloss White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EA1209ANFSATUTU
Zoro #
G005058225
UPC #
-
Country of Origin
United States
Dimensions
Size (Width)
12"
Size (Width x Height)
12" x 9'
Size (Height)
9'
Details
Style
Load-Bearing Installation
Finish
Gloss White
Material
Endura-Aluminum
Taper Style
Non-Tapered
Design
Fluted
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Can wrap 9-3/4" Round Posts or 7-1/2" Square Posts
- Can be trimmed to exact height
- Load Bearing Capacity of 30,000 lbs.
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.