Shop EKENA MILLWORK
See all product information
Create Account
14 3/4-in. W x 35-in. H Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, Bordeaux, PR
Mfr # LP2S14X03500BD
Zoro # G109186312
product price:Â
$
55.79
/pr
Key Features
Width
14 3/4"
Height
35"
Color
Bordeaux
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LP2S14X03500BD
- Zoro #
- G109186312
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 3/4"
- Height
- 35"
Details
- Color
- Bordeaux
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.